References
Festo:SNG-200
Rubix:123A8624
Manufacturer :152598
EAN:4052568117474

Documents
Product details : FESTO 152598 SWIVEL FLANGE SNG-200
Swivel flange SNG-200 Suitable clevis foot LSNG, LSNSG. Size=200, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=4600 g
Technical specifications
Attributes
| Logistic Weight | 4600 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 288.35 excl. VAT
/ Each
£ 346.02 incl. VAT
- Delivery usually within ( 2 ) days