SMC KK3S-08H FITTING


KK Socket Coupler

References
smc:KK3S-08H
rubix:123A6146
KKxS, S Coupler Series - Socket
brand logo
Technical specifications
MaterialC3604 (Body);PBT (Valve, Valve Seat, Collar, Spacer);Shock Absorbent PBT (Lock Ring);Cold Rolled Carbon Steel Sheet (Sleeve);304 Stainless Steel (Chuck);FKM (Valve O-Ring);Nbr (Valve Seat O-Ring, Plug O-Ring, Seal);304 Stainless Steel (Valve Spring, Sleeve Spring, Chuck, Collar 2);Weather Resistant NBR (Sleeve Cover)
See all Specifications

Product details : SMC KK3S-08H FITTING


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Straight Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.

Body Size: 3 (1/8)
Applicable Tubing O.D.: Ø8 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x49x20 mm
Logistic Weight36 g
MaterialC3604 (Body);PBT (Valve, Valve Seat, Collar, Spacer);Shock Absorbent PBT (Lock Ring);Cold Rolled Carbon Steel Sheet (Sleeve);304 Stainless Steel (Chuck);FKM (Valve O-Ring);Nbr (Valve Seat O-Ring, Plug O-Ring, Seal);304 Stainless Steel (Valve Spring, Sleeve Spring, Chuck, Collar 2);Weather Resistant NBR (Sleeve Cover)
ProfileKK3S
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
  • Delivery usually within ( 4 ) days