KK Socket Coupler
Material | PBT (Valve, Coller, Spacer);FKM, NBR (O-Ring);304 Stainless Steel (Spring) |
---|
Logistics dimensions (L x W x H) | 17x44x20 mm |
---|---|
Logistic Weight | 34 g |
Material | PBT (Valve, Coller, Spacer);FKM, NBR (O-Ring);304 Stainless Steel (Spring) |
Profile | KK4P |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days