KC 7406 WYPALL L10 GENERAL CLEAN CENTREFEED FOR REACH+ WHT 6RLS 500SH
WypAll L10 white paper wipers
See technical informationReferences
Kimberly-Clark:7406
Rubix:252A6683
EAN:5027375053672
Product details : KC 7406 WYPALL L10 GENERAL CLEAN CENTREFEED FOR REACH+ WHT 6RLS 500SH
Whatever surfaces they come into contact with throughout the day, promote peace of mind for your employees and visitors by providing proven workplace hygiene solutions to help break the germ transmission chain. WypAll® L10 wipers for stores and retail outlets are designed to perform all your wiping tasks to perfection. These perforated centerfeed rolls, embossed with the brand's logo, are medium-sized and high-capacity. Compressed wiper rolls with more sheets per roll space out product filling and transportation to achieve higher sustainability standards and reduce CO2 emissions and waste. Our unique Airflex™ technology provides exceptional strength and absorbency to every paper wiper. White, versatile single-ply paper towel rolls can be used with or without a dispenser to suit your needs. WypAll® L10 wiper rolls for stores and outlets are compatible with our WypAll® ReachPlus™ portable dispenser (6521) and Aquarius™ Roll Control™ wall wiper dispensers in white (7018) and gray (7181), using the existing red plate. These easy-to-clean, quick-load wiper dispensers offer more reliable sheet-to-sheet dispensing solutions. Sheet-by-sheet dispensing reduces the number of sheets used, while ensuring that users only touch the sheet they need, guaranteeing maximum hygiene and better cost control. These WypAll® paper wipers can be used once with detergent or disinfectant. Tests have proven that these Kimberly-Clark™ wipers are compatible for spray and wipe use with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wipe compatibility ensures that employees can clean their own workspaces, vehicles, offices, seating and food preparation areas before and after use. The combination of wipers and sprays also enables production workers to clean/disinfect individual workstations before moving on to the next shift. For environments where fully saturated wiping is required, tests have proven that these WypAll® wiper rolls are soap/detergent compatible. Always follow the manufacturer's instructions for dilution, application and contact time. These WypAll® L10 centerfeed rolls are designed for retail and point-of-sale environments. These WypAll® wipers are also available in blue (7407). Each wiper measures 38 cm (L) x 18.3 cm (W).Each roll of WypAll® L10 paper wipers for stores and points of sale contains 500 single-ply white paper wipers embossed with the brand logo.Supplied as centerfeed reels, the versatile medium-sized wiper rolls can be used with or without a dispenser, and hold more sheets per roll to limit refill frequency and transportation.Wiper rolls compatible with Aquarius™ Roll Control™ wiper dispensers (7018, 7181) using the existing red plate and with our WypAll® ReachPlus™ dispenser (6521) for more reliable sheet-to-sheet dispensing solutions that improve workplace hygiene and cost control.Thanks to unique Airflex™ technology, these cleaning wipers offer exceptional strength and absorbency.These WypAll® L10 perforated sheet-to-sheet centerfeed rolls are designed for store and point-of-sale environments.
Technical specifications
Attributes
| Packaging | 6 rolls of 500 paper wipes, white (3,000 pcs. total) |
|---|
Show UNSPSC/ECL@SS
£ 71.14 excl. VAT
/ Each
£ 85.37 incl. VAT
- Usually arrives within 14 working days

