References
SMC:KM11-08-12-6
Rubix:80366493
Manufacturer :KM11-08-12-6
EAN:3618036074116
Product details : SMC KM11-08-12-6 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: ø8, ø10, ø12.
•Port A Size: ø4, ø6, ø8.
Model: KM11-08-12-6 (Tube Size 8mm, Port Size 12mm, Number of Ports-6 pcs.)
•Number of Port A: 6, 10.
•Port B Size: ø8, ø10, ø12.
•Port A Size: ø4, ø6, ø8.
Model: KM11-08-12-6 (Tube Size 8mm, Port Size 12mm, Number of Ports-6 pcs.)
Technical specifications
Attributes
| Type | km |
|---|
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ 5 pieces
£ 99.06 incl. VAT
- Delivery usually within ( 4 ) days
