References
Festo:CPX-P-8DE-N-IS
Rubix:390A5485
Manufacturer :565934
EAN:4052568213404

Documents
Product details : FESTO 565934 INPUT MODULE
Input Module CPX-P-8DE-N-IS Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 70 mm), Grid dimension=50 mm, No. of inputs=8, Diagnosis=(* - Wire break per channel, * - Limit value violation per channel, * - Parameterisation error, * - Short circuit per channel), Parameters configuring=(* - Data format, * - Input debounce time per channel, * - Input function per channel, * - Replacement value in diagnostic case per channel, * - Signal extension time per channel, * - Gate time per channel, * - Monitoring of limit values per channel, * - Monitoring of short circuit per channel, * - Monitoring of parameters, * - Counter configuration per channel, * - Upper limit per channel, * - Lower limit value per channel, * Monitoring of wire break/channel)
Input module CPX-P-8DE-N-IS 565934
Technical specifications
Attributes
| Logistic Weight | 181,43 g |
|---|---|
| Type | input module for cpx terminal |
Show UNSPSC/ECL@SS
£ 423.13 excl. VAT
/ Each
£ 507.76 incl. VAT
- Usually arrives within 14 working days