FESTO 10174 END PLATE KIT NEV-1DA/DB-ISO


NEV end plate kit

References
festo:NEV-1DA/DB-ISO
rubix:111A2546
manufacturer :10174
ean:4052568002138
NEV-1DA/DB-ISO End plate kit
brand logo
Technical specifications
TypeEnd plate kit according to ISO 15407-1
See all Specifications

Product details : FESTO 10174 END PLATE KIT NEV-1DA/DB-ISO


End plate kit NEV-1DA/DB-ISO For manifold assembly of standard manifold sub-bases. Conforms to standard=ISO 5599-1, Product weight=280 g, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 3=G3/8, Pneumatic Connection, port 5=G3/8

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x90x23Ā mm
Logistic Weight313,3Ā g
TypeEnd plate kit according to ISO 15407-1
Show UNSPSC/ECL@SS
Ā£ 29.85 excl. VAT
/ Each
Ā£ 35.82 incl. VAT
  • Delivery usually within ( 2 ) days