SMC KM12-04-02-10 FITTING MANIFOLD


KM12 series block power terminal

References
smc:KM12-04-02-10
rubix:115A4117
brand logo
brand logo
Technical specifications
Typetube size 4mm, rc 1/4 port, number of ports - 10 pcs.

Product details : SMC KM12-04-02-10 FITTING MANIFOLD


One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 6, 10.
•Port B Size: 1/4, 3/8.
•Port A Size: ø4, ø6, ø8.

Model: KM12-04-02-10 (Tube Size 4mm, Port Size (Rc(PT) 1/4) , Number of Ports-10 pcs.)

Technical specifications


Attributes
Typetube size 4mm, rc 1/4 port, number of ports - 10 pcs.
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
  • Delivery usually within ( 4 ) days