References
SMC:KM13-04-06-3
Rubix:124A3131
Manufacturer :KM13-04-06-3
EAN:3618036074017
Product details : SMC KM13-04-06-3 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø6, ø8, ø10.
•Port A Size: ø4, ø6, ø8.
Model: KM13-04-06-3 (Tube Size 4mm, Port Size 6mm , Number of Ports-3 pcs.)
•Number of Port A: 3.
•Port B Size: ø6, ø8, ø10.
•Port A Size: ø4, ø6, ø8.
Model: KM13-04-06-3 (Tube Size 4mm, Port Size 6mm , Number of Ports-3 pcs.)
Technical specifications
Attributes
| Type | tube size 4 mm, orifice 6 mm, number of ports - 3 pcs. |
|---|
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ 5 pieces
£ 36.72 incl. VAT
- Delivery usually within ( 4 ) days
