FESTO 574012 CONTROL BLOCK VOFA-L26-T32C-M-G14-1C1&
VOFA Control block
See technical informationSee documentsReferences
Festo:VOFA-L26-T32C-M-G14-1C1-ANP
Rubix:113A1936
Manufacturer :574012
EAN:4052568221447
Documents
Product details : FESTO 574012 CONTROL BLOCK VOFA-L26-T32C-M-G14-1C1&
control block VOFA-L26-T32C-M-G14-1C1-ANP Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=1050 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Type | control block |
|---|
Show UNSPSC/ECL@SS
£ 756.29 excl. VAT
/ Each
£ 907.55 incl. VAT
- Delivery usually within ( 6 ) days