FESTO 30937 PLUG SOCKET WITH CABLE KMF-1-24DC-5-LED
KMF Valve Socket Connecting Cable
See technical informationSee documentsReferences
Festo:KMF-1-24DC-5-LED
Rubix:109A5250
Manufacturer :30937
EAN:4052568022839

Documents
Product details : FESTO 30937 PLUG SOCKET WITH CABLE KMF-1-24DC-5-LED
Plug socket with cable KMF-1-24DC-5-LED Pre-assembled, for F solenoids. Assembly Position=Any, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Protection class=(* IP67, * to IEC 60529), Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 188x40x111 mm |
|---|---|
| Logistic Weight | 317 g |
| Type | kmf connecting cable |
Show UNSPSC/ECL@SS
£ 24.19 excl. VAT
/ Each
£ 29.03 incl. VAT
- In stock: Next day delivery