FESTO 533622 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSP-25-AS-SD
rubix:391A2639
manufacturer :533622
ean:4052568167776

Product details : FESTO 533622 HANDLING MODULE


handling Module HSP-25-AS-SD Driveless variant with bearing and shaft, including protective cover. Size=25, Y stroke=130 - 170 mm, Z stroke=50 - 70 mm, Z stroke, working stroke=25 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)

Technical specifications


Attributes
No attributes to display for this product
£ 5,601.26 excl. VAT
/ Each
£ 6,721.51 incl. VAT
  • Usually arrives within 14 working days