Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 560420 CONNECTING CABLE
FESTO 560420 CONNECTING CABLE
Accessory for electric fitting system Festo
References
festo:
VMPAL-KM-S-SD25-IP67-5
rubix:
391A8470
manufacturer :
560420
ean:
4052568207274
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560420 CONNECTING CABLE
Connecting cable VMPAL-KM-S-SD25-IP67-5 Cable attribute=Standard, Protection class=(* IP67, * to IEC 60529), Ambient temperature with flexible cable installation=-5 - 80 °C, Min. cable bending radius=122 mm, Electrical Connection=Cable with plug
Technical specifications
Attributes
Logistic Weight
1010
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.48
excl. VAT
/
Each
£
88.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 541366 CONNECTING CABLE NEBU-M12W5P-K-2.5-LE3
FESTO 540121 INSTALLATION KIT
FESTO 32964 COUPLING PIECE KSG-M12X1,25
FESTO 5105618 MOTOR CABLE
FESTO 533611 HANDLING MODULE
FESTO 541339 CONNECTING CABLE NEBU-M8W3N-K-5-LE3
FESTO 8082902 CONNECTING CABLE
FESTO 566891 INSTALLATION KIT
FESTO 525617 CONNECTING CABLE KM12-8GD8GS-2-PU
FESTO 562562 HANDLING MODULE
CENTAUR SBS 20B 20MM SPACER BAR SADDLE BLACK
SCHNEIDER ELECTRIC LMCSKT2GR DP METALCLAD RCD SOCKET 2 GANG (H)92 MM X
FESTO 547270 PLUG SOCKET WITH CABLE KMEB-3-24-2.5
FESTO 543277 CONNECTING CABLE NEBV-S1W37-KM-2.5-LE37
FESTO 533618 HANDLING MODULE