Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 193017 CONNECTING CABLE KMP4-25P-10-PVC
FESTO 193017 CONNECTING CABLE KMP4-25P-10-PVC
KMP4 Valve Terminal Connecting Cable
References
festo:
KMP4-25P-10-PVC
rubix:
109A2666
manufacturer :
193017
ean:
4052568153243
Technical specifications
Type
KMP Connecting Cable
See all Specifications
Product details
Technical specifications
Product details : FESTO 193017 CONNECTING CABLE KMP4-25P-10-PVC
Connecting cable KMP4-25P-10-PVC Assembly Position=Any, Nominal operating voltage DC=24 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature with flexible cable installation=-5 - 70 °C
Technical specifications
Attributes
Logistic Weight
1604
g
Type
KMP Connecting Cable
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.70
excl. VAT
/
Each
£
264.84
incl. VAT
Delivery usually within (
6
) days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 2536504 STOP KIT DADP-ES-Q12-25
FESTO 8066685 CONNECTING CABLE NEBB-M12W5-P-2.5-LE5
BURKERTCON 00303141 VALVE CONNECTOR 16MM
FESTO 541364 CONNECTING CABLE NEBU-M12G5-K-5-LE3
FESTO 178453 CLAMPING CARTRIDGE KP-6-180
AVENTICS 1834484108
FESTO 540247 INSTALLATION KIT
FESTO 1585793 CONNECTING CABLE
FESTO 3433264 MODULE CONNECTOR
FESTO 3044562 STOP (KIT)
FESTO 151690 PLUG SOCKET WITH CABLE KMEB-1-230AC-2.5
FESTO 533604 HANDLING MODULE
FESTO 533603 HANDLING MODULE
FESTO 8065102 CONNECTING CABLE
FESTO 119529 STOP PLATE SLM-20-KF-A