FESTO 541364 CONNECTING CABLE NEBU-M12G5-K-5-LE3
NEBU connection line
See technical informationSee documentsReferences
Festo:NEBU-M12G5-K-5-LE3
Rubix:109A2381
Manufacturer :541364
EAN:4052568050429
Documents
Product details : FESTO 541364 CONNECTING CABLE NEBU-M12G5-K-5-LE3
connecting cable NEBU-M12G5-K-5-LE3 for Proximity sensors, Position transmitter, pressure switch, flow sensors, visual and inductive sensors. Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V
Technical specifications
Attributes
| Type | connecting cable |
|---|
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Delivery usually within ( 10 ) days