FESTO 151690 PLUG SOCKET WITH CABLE KMEB-1-230AC-2.5
KMEB Valve Socket Connecting Cable
See technical informationSee documentsReferences
Festo:KMEB-1-230AC-2,5
Rubix:109A4984
Manufacturer :151690
EAN:4052568030759

Documents
Product details : FESTO 151690 PLUG SOCKET WITH CABLE KMEB-1-230AC-2.5
Plug socket with cable KMEB-1-230AC-2,5 Pre-assembled, for MEBH, MOEBH valves and N2 solenoids. Assembly Position=Any, Nominal operating voltage, AC=230 V, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x25 mm |
|---|---|
| Logistic Weight | 126,1 g |
| Type | kmeb valve socket connecting cable |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Delivery usually within ( 2 ) days