FESTO 177678 KMYZ-2-24-M8-2,5-LED


KMYZ Valve Socket Connecting Cable

References
festo:KMYZ-2-24-M8-2,5-LED
rubix:259A7538
manufacturer :177678
ean:4052568075613
KMYZ-2-24-M8-2,5-LED Plug socket with cable
brand logo
Technical specifications
TypeKMYZ Connection Cable
See all Specifications

Product details : FESTO 177678 KMYZ-2-24-M8-2,5-LED


Plug socket with cable KMYZ-2-24-M8-2,5-LED For vacuum generators VAD-MYB, VADM, VADMI and multi-pin Distributor MPV. Assembly Position=Any, Cable attribute=Standard, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Acceptable current load at 40°C=1 A

Technical specifications


Attributes
Logistic Weight51,11 g
TypeKMYZ Connection Cable
Show UNSPSC/ECL@SS
£ 50.12 excl. VAT
/ Each
£ 60.14 incl. VAT
  • Usually arrives within 14 working days