FESTO 566659 PLUG SOCKET WITH CABLE NEBV-H1G2-P-1-N-LE2


NEBV connection line

References
festo:NEBV-H1G2-P-1-N-LE2
rubix:109A7520
manufacturer :566659
ean:4052568057367
brand logo
brand logo
Technical specifications
Typeconnection line

Product details : FESTO 566659 PLUG SOCKET WITH CABLE NEBV-H1G2-P-1-N-LE2


plug socket with cable NEBV-H1G2-P-1-N-LE2 Assembly Position=Any, Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 30 V, Protection class=IP40, Ambient temperature=-5 - 60 °C

Technical specifications


Attributes
Typeconnection line
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
  • Delivery usually within ( 6 ) days