FESTO 530050 CONNECTING CABLE KMP6-25P-12-5
KMP6 connecting cable for valve manifolds
See technical informationSee documentsReferences
Festo:KMP6-25P-12-5
Rubix:108A2666
Manufacturer :530050
EAN:4052568085667

Documents
Product details : FESTO 530050 CONNECTING CABLE KMP6-25P-12-5
Connecting cable KMP6-25P-12-5 For valve terminal CPV-SC, with 25-pin Sub-D plug for 12 coils, 5 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x45x210 mm |
|---|---|
| Logistic Weight | 630 g |
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 147.47 excl. VAT
/ Each
£ 176.96 incl. VAT
- Delivery usually within ( 8 ) days