FESTO 174847 PLUG SOCKET WITH CABLE KMEB-2-230-5
KMEB Valve Socket Connecting Cable
See technical informationSee documentsReferences
Festo:KMEB-2-230-5
Rubix:108A7287
Manufacturer :174847
EAN:4052568037611

Documents
Product details : FESTO 174847 PLUG SOCKET WITH CABLE KMEB-2-230-5
Plug socket with cable KMEB-2-230-5 Pre-assembled, for MEBH, MOEBH valves and N2 solenoids. Assembly Position=Any, Nominal operating voltage, AC=230 V, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 80 °C, Product weight=400 g
Technical specifications
Attributes
| Logistic Weight | 281 g |
|---|---|
| Type | kmeb valve socket connecting cable |
Show UNSPSC/ECL@SS
£ 21.85 excl. VAT
/ Each
£ 26.22 incl. VAT
- Delivery usually within ( 6 ) days