FESTO 527547 CONNECTING CABLE KMP6-26P-16-5
KMP6 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP6-26P-16-5
Rubix:107A4870
Manufacturer :527547
EAN:4052568162726

Documents
Product details : FESTO 527547 CONNECTING CABLE KMP6-26P-16-5
Connecting cable KMP6-26P-16-5 For valve terminal CPV-SC, with 26-pin Sub-D plug, 5 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,5 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 633 g |
|---|---|
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
£ 235.81 excl. VAT
/ Each
£ 282.97 incl. VAT
- Delivery usually within ( 8 ) days