FESTO 177677 PLUG SOCKET WITH CABLE KMEB-2-24-M12-0,5-LED
KMEB Valve Socket Connecting Cable
See technical informationSee documentsReferences
Festo:KMEB-2-24-M12-0,5-LED
Rubix:108A9577
Manufacturer :177677
EAN:4052568075606

Documents
Product details : FESTO 177677 PLUG SOCKET WITH CABLE KMEB-2-24-M12-0,5-LED
Plug socket with cable KMEB-2-24-M12-0,5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Assembly Position=Any, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-5 - 50 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 169x37x106 mm |
|---|---|
| Logistic Weight | 47,49 g |
| Type | kmeb valve socket connecting cable |
Show UNSPSC/ECL@SS
£ 33.56 excl. VAT
/ Each
£ 40.27 incl. VAT
- Delivery usually within ( 6 ) days