FESTO 177674 CONNECTING CABLE KMPV-SUB-D-15-10
KMPV connecting cable for valves
See technical informationSee documentsReferences
Festo:KMPV-SUB-D-15-10
Rubix:110A0026
Manufacturer :177674
EAN:4052568143930

Documents
Product details : FESTO 177674 CONNECTING CABLE KMPV-SUB-D-15-10
Plug socket with cable KMPV-SUB-D-15-10 Assembly Position=Any, Operating voltage range DC=<= 30 V, Permissible current load=2,8 A, Protection class=IP65, Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 306x62x264 mm |
|---|---|
| Logistic Weight | 1050 g |
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 94.40 excl. VAT
/ Each
£ 113.28 incl. VAT
- Delivery usually within ( 2 ) days