Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 177673 CONNECTING CABLE KMPV-SUB-D-15-5
FESTO 177673 CONNECTING CABLE KMPV-SUB-D-15-5
KMPV Valve Socket Connecting Cable
References
festo:
KMPV-SUB-D-15-5
rubix:
109A4981
manufacturer :
177673
ean:
4052568075583
Technical specifications
Type
KMP Connecting Cable
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 177673 CONNECTING CABLE KMPV-SUB-D-15-5
Plug socket with cable KMPV-SUB-D-15-5 Assembly Position=Any, Operating voltage range DC=<= 30 V, Permissible current load=2,8 A, Protection class=IP65, Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
200
x
40
mm
Logistic Weight
549
g
Type
KMP Connecting Cable
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.32
excl. VAT
/
Each
£
92.78
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 541332 CONNECTING CABLE NEBU-M8G3-K-10-LE3
SMC P398020-500-5 ITV - CABEL 5M STRAIGHT PLUG
FESTO 8035775 DISTRIBUTOR
FESTO 119528 STOP PLATE SLM-16-KF-A
FESTO 530049 CONNECTING CABLE
FESTO 533620 HANDLING MODULE
FESTO 547269 PLUG SOCKET WITH CABLE KMEB-3-24-5-LED
BURKERT 142693 PLUG CONNECTION 32MM INPUT
FESTO 174845 PLUG SOCKET WITH CABLE KMEB-2-24-5-LED
FESTO 193014 CONNECTING CABLE KMP4-9P-5-PUR
FESTO 178460 CLAMPING CARTRIDGE KP-25-5000
SMC AXT661-14AN-20 LEAD
FESTO 5085049 MOTOR CABLE
FESTO 527543 CONNECTING CABLE
FESTO 562564 HANDLING MODULE