FESTO 193456 PLUG SOCKET WITH CABLE KMV-1-24-10-LED
KMV Valve socket connecting cable
See technical informationSee documentsReferences
Festo:KMV-1-24-10-LED
Rubix:107A3409
Manufacturer :193456
EAN:4052568079796

Documents
Product details : FESTO 193456 PLUG SOCKET WITH CABLE KMV-1-24-10-LED
Plug socket with cable KMV-1-24-10-LED Pre-assembled, for V solenoids. Assembly Position=Any, Polarity protected=for all electrical Connections, Operating status display=LED, Nominal operating voltage DC=24 V, Protection class=(* IP67, * to IEC 60529)
Technical specifications
Attributes
| Logistic Weight | 613 g |
|---|---|
| Type | kmv connecting cable |
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Delivery usually within ( 6 ) days