References
Festo:NHSB-A1-10-BLG5-LE5-PU8-2XBB
Rubix:391A4120
Manufacturer :1585794
EAN:4052568242893

Documents
Product details : FESTO 1585794 CONNECTING CABLE
Connecting cable NHSB-A1-10-BLG5-LE5-PU8-2XBB Protective tube length=10 m, Assembly Position=Any, Outdoor use=C1 - weather protected locations of use, Operating voltage range DC=0 - 30 V, Relative Air humidity=(* 5 - 100 %, * Condensing)
Connecting cable NHSB-A1-10-BLG5-LE5-PU8-2XBB 1585794
Technical specifications
Attributes
| Logistic Weight | 3350 g |
|---|---|
| Type | accessories for linear drives dfpi |
Show UNSPSC/ECL@SS
£ 304.08 excl. VAT
/ Each
£ 364.90 incl. VAT
- Delivery usually within ( 2 ) days