FESTO 531184 CONNECTING CABLE KMP6-09P-8-2,5
KMP6 connecting cable for valve manifolds
See technical informationSee documentsReferences
Festo:KMP6-09P-8-2,5
Rubix:107A4872
Manufacturer :531184
EAN:4052568085971

Documents
Product details : FESTO 531184 CONNECTING CABLE KMP6-09P-8-2,5
Connecting cable KMP6-09P-8-2,5 For miniature valves, with Sub-D, 9-pin for 8 coils. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 248 g |
|---|---|
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 132.41 excl. VAT
/ Each
£ 158.89 incl. VAT
- Delivery usually within ( 8 ) days