SMC KN-R02-100 NOZZLE WITH MALE THREAD


KN Nozzle with Male Thread

References
smc:KN-R02-100
rubix:119A1970
KN, With Male Thread/Swinging Nozzle
brand logo
Technical specifications
Typeblowing nozzle
See all Specifications

Product details : SMC KN-R02-100 NOZZLE WITH MALE THREAD


With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Nozzle with male thread
•Pivoting nozzle with male thread
•Max operating pressure: 1.0MPa
•Variety of tube materials available

Style: Nozzle
Connection Size: 02 (R1/4)
Nozzle Diameter: 100 (Ø1)

Technical specifications


Attributes
Logistic Weight16 g
Typeblowing nozzle
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
  • Delivery usually within ( 4 ) days