SMC KNL3-06-200 NOZZLE


KN series nozzle

References
smc:KNL3-06-200
rubix:119A1978
brand logo
brand logo
Technical specifications
TypeBlowing nozzle
See all Specifications

Product details : SMC KNL3-06-200 NOZZLE


With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•Copper extension nozzle
•0.3m & 0.6m available
•Can be connected to OST steel piping
•and flexible copper piping
•Variety of tube materials available

Style: L3 (Copper Pipe Long L300mm)
Connection Size: 06 (One-touch Fitting Ø6)
Nozzle Diameter: 200 (Ø2)

Technical specifications


Attributes
Logistic Weight50 g
TypeBlowing nozzle
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ Each
£ 10.69 incl. VAT
  • Delivery usually within ( 4 ) days