References
SMC:Y-MU05
Rubix:123A9352
EAN:3618036494655

Documents
Product details : SMC Y-MU05 DOUBLE KNUCKLE JOINT
The MU flat cylinder, with its elliptical design, offers a narrow profile while maintaining force output. The MU cylinder can eliminate the need for the higher operating pressures typically required with conventional flat cylinders. The oval piston construction also provides an intrinsic anti-rotation function without the need for a rod with flats, offering improved guidance and service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x62x32 mm |
|---|---|
| Logistic Weight | 285 g |
| Type | clevis |
Show UNSPSC/ECL@SS
£ 31.38 excl. VAT
/ Each
£ 37.66 incl. VAT
- Delivery usually within ( 4 ) days