ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 16S


Kneepad Trouser

References
orn:2560-15-BLK-16S
rubix:132A9403
ean:5055748767925
brand logo
brand logo
Technical specifications
Colourblack
Size16 standard
Main materialpolyester
See all Specifications

Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 16S


Strengths

•Best selling, multi-functional, hard wearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength

Technical specifications


Attributes
Colourblack
Size16 standard
Main materialpolyester
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
  • Usually arrives within 14 working days