SMC KNH-R02-200 NOZZLE


KNH Efficient Nozzle

References
smc:KNH-R02-200
rubix:132A1740
KNH, Efficient Nozzle
brand logo
Technical specifications
Typeblowing nozzle
See all Specifications

Product details : SMC KNH-R02-200 NOZZLE


With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
•High-efficiency nozzle
•With male thread
•Connection size: 02 (R1/4)
•Nozzle size: 1.0, 1.5, 2.0

Nozzle Diameter: 200 (Ø2)

Technical specifications


Attributes
Logistic Weight36 g
Typeblowing nozzle
Show UNSPSC/ECL@SS
£ 44.45 excl. VAT
/ Each
£ 53.34 incl. VAT
  • Delivery usually within ( 4 ) days