References
Mascot:10154-154-010 L
Rubix:378A8460
Manufacturer :10154-154-010 L
EAN:5707209838223

Product details : MASCOT 10154 KNOXVILLE GILET DNAVY L
Quilt lining. Extended back. Closure with zipper, wind catcher and concealed press buttons. Zip pocket under the wind catcher. Chest pockets with flap with concealed press buttons. D ring. Front pockets. Elastic on the armholes. Zipper at the bottom of the back for printing/embroidery. Waistband with press button regulation. Contrast stitching. Reflection effects.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% cotton/35% polyester |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
