References
Mascot:10154-154-010 XL
Rubix:378A8462
Manufacturer :10154-154-010 XL
EAN:5707209838285

Product details : MASCOT 10154 KNOXVILLE GILET DNAVY XL
Quilt lining. Extended back. Closure with zipper, wind catcher and concealed press buttons. Zip pocket under the wind catcher. Chest pockets with flap with concealed press buttons. D ring. Front pockets. Elastic on the armholes. Zipper at the bottom of the back for printing/embroidery. Waistband with press button regulation. Contrast stitching. Reflection effects.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% cotton/35% polyester |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
