References
Festo:KPE-4
Rubix:123A8305
Manufacturer :178462
EAN:4052568144265

Documents
Product details : FESTO 178462 CLAMPING UNIT KPE-4
Clamping unit KPE-4 Assembly Position=Any, Type of clamping with direction of action=(* at both ends, * Clamping with spring, release with compressed Air), Design structure=Tilting disks, Variants=Single-ended piston rod, Operating pressure=<= 10 bar
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Type | kpe clamping unit |
Show UNSPSC/ECL@SS
£ 304.47 excl. VAT
/ Each
£ 365.36 incl. VAT
- Delivery usually within ( 2 ) days