References
Festo:KSG-M20X1,5
Rubix:117A8150
Manufacturer :32966
EAN:4052568004095

Documents
Product details : FESTO 32966 COUPLING PIECE KSG-M20X1,5
Coupling piece KSG-M20X1,5 Compensates for radial misalignment, for fitting on piston rod side of cylinders DNU, DNG, DNGU, DNC. Size=M20x1,5, Assembly Position=Any, Threaded Connection=Female thread M20x1.5, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x40x99 mm |
|---|---|
| Logistic Weight | 1113 g |
| Type | coupling piece |
Show UNSPSC/ECL@SS
£ 77.41 excl. VAT
/ Each
£ 92.89 incl. VAT
- Delivery usually within ( 2 ) days