FESTO 531186 CONNECTING CABLE KMP6-09P-8-10
KMP6 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP6-09P-8-10
Rubix:132A7304
Manufacturer :531186
EAN:4052568165123

Documents
Product details : FESTO 531186 CONNECTING CABLE KMP6-09P-8-10
Connecting cable KMP6-09P-8-10 For miniature valves, with Sub-D, 9-pin for 8 coils. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 922 g |
|---|---|
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
£ 300.85 excl. VAT
/ Each
£ 361.02 incl. VAT
- Delivery usually within ( 8 ) days