FESTO 193457 PLUG SOCKET WITH CABLE KMEB-1-24-10-LED
KMEB Valve socket connecting cable
See technical informationSee documentsReferences
Festo:KMEB-1-24-10-LED
Rubix:110A0017
Manufacturer :193457
EAN:4052568079802

Documents
Product details : FESTO 193457 PLUG SOCKET WITH CABLE KMEB-1-24-10-LED
Plug socket with cable KMEB-1-24-10-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Assembly Position=Any, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x155x40 mm |
|---|---|
| Logistic Weight | 449,5 g |
| Type | kmeb valve socket connecting cable |
Show UNSPSC/ECL@SS
£ 34.04 excl. VAT
/ Each
£ 40.85 incl. VAT
- In stock: Next day delivery