SPARTEX 59712 100 S/A LABELS 50X50MM SAFETY BOOTS 5: MISCELLANEOUS

Labels

See technical information

References

Spartex:UK-59712
Rubix:225A2896
Manufacturer :59712
brand logo

Product details : SPARTEX 59712 100 S/A LABELS 50X50MM SAFETY BOOTS 5: MISCELLANEOUS


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Technical specifications


Attributes
£ 39.63 excl. VAT
/ Each
£ 47.56 incl. VAT
  • Usually arrives within 14 working days