ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 16T


Ladies Hawk Earthpro Combat Trouser

References
orn:2260R-N-16T
rubix:252A6395
ean:5055748776859
brand logo
brand logo
Technical specifications
Colournavy
Size16t
Main materialpolyester
See all Specifications

Product details : ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 16T


Multi functional and hard wearing combat trouser made from recycled material.
Multiple pockets with extra strong pocket liners.
Two front and two rear pockets, spacious combat style leg pocket including mobile pocket.
Slight elastication at sides of waistband - very comfortable to wear.
Reflective trim for enhanced visibility and safety.

Technical specifications


Attributes
Colournavy
Size16t
Main materialpolyester
Grammage245 g/m²
Material65% grs recycled polyester 35% cotton
Show UNSPSC/ECL@SS
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
  • Usually arrives within 14 working days