PROGARM 7636 LADIES TROUSERS NAVY 10R


Ladies Trouser

References
progarm:7636-NVY-10R
rubix:80357651
ean:0743031842323
brand logo
brand logo
Technical specifications
Colournavy
Size10r
Main materialother
See all Specifications

Product details : PROGARM 7636 LADIES TROUSERS NAVY 10R


Superior quality combat pocket ladies trouser with improved fit for ultimate comfort and appearance. CE Certified for Arc Flash protection to Class 1 and 9.5 cal/cm².

Strengths

•Flame Resistant fabric and Arc Flash protection
Combat pocket with flap / Safe storage space
Kneepad pockets / Wear with kneepads for extra comfort
Mobile phone pocket / Keep your phone safe
Side access pockets / Traditional style
Extra wide belt loop at rear / Prevents belt riding up
ThermSAFE™ plastic FR zipper / CE Certified
SafetyICON™ on leg pocket / Visual EN Norm icon system
Rear pockets with flap / Secure storage space
Triple stitched side seams / Lifetime quality assurance
Reinforced crotch / Improved longevity
ThermSAFE™ Jeans button / Jeans style fastening

Technical specifications


Attributes
Colournavy
Size10r
Main materialother
Knee pad pocketyes
Grammage250 g/m²
Materialwoven inherent fabric
Show UNSPSC/ECL@SS
£ 98.07 excl. VAT
/ Each
£ 117.68 incl. VAT
  • Delivery usually within ( 3 ) days