References
Progarm:7636-NVY-16
Rubix:80357654
EAN:0743031842354
Documents
Product details : PROGARM 7636 LADIES TROUSERS NAVY 16R
Superior quality combat pocket ladies trouser with improved fit for ultimate comfort and appearance. CE Certified for Arc Flash protection to Class 1 and 9.5 cal/cm².
Strengths
•Flame Resistant fabric and Arc Flash protection
Combat pocket with flap / Safe storage space
Kneepad pockets / Wear with kneepads for extra comfort
Mobile phone pocket / Keep your phone safe
Side access pockets / Traditional style
Extra wide belt loop at rear / Prevents belt riding up
ThermSAFE™ plastic FR zipper / CE Certified
SafetyICON™ on leg pocket / Visual EN Norm icon system
Rear pockets with flap / Secure storage space
Triple stitched side seams / Lifetime quality assurance
Reinforced crotch / Improved longevity
ThermSAFE™ Jeans button / Jeans style fastening
Combat pocket with flap / Safe storage space
Kneepad pockets / Wear with kneepads for extra comfort
Mobile phone pocket / Keep your phone safe
Side access pockets / Traditional style
Extra wide belt loop at rear / Prevents belt riding up
ThermSAFE™ plastic FR zipper / CE Certified
SafetyICON™ on leg pocket / Visual EN Norm icon system
Rear pockets with flap / Secure storage space
Triple stitched side seams / Lifetime quality assurance
Reinforced crotch / Improved longevity
ThermSAFE™ Jeans button / Jeans style fastening
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 16 |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 250 g/m² |
| Material | woven inherent fabric |
Show UNSPSC/ECL@SS
£ 102.40 excl. VAT
/ Each
£ 122.88 incl. VAT
- Delivery usually within ( 3 ) days
