SMC HRSH250-WF-40-MT THERMO CHILLER
Large Type, Water-cooled 400 V Type - HRSH
See technical informationSee documentsReferences
SMC:HRSH250-WF-40-MT
Rubix:394A0165
Manufacturer :HRSH250-WF-40-MT

Technical specifications
| Type | water/oil |
|---|---|
| Min. temperature | 2 °C |
| Max. temperature | 45 °C |
Documents
Product details : SMC HRSH250-WF-40-MT THERMO CHILLER
Outstanding energy saving effect with the triple inverter
Strengths
Cooling capacity: 11.5 to 24 kW
Temperature stability: ±0.1 °C
Set temperature range: 5 to 35 °C
Triple inverter
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | water/oil |
|---|---|
| Min. temperature | 2 °C |
| Max. temperature | 45 °C |
| Height | 1420 mm |
| Voltage | 380/415 V |
| Volume | 42 l |
| Minimum water flow rate | 25 l/min |
| Maximum water flow rate | 130 l/min |
| Model | hrsh |
Show UNSPSC/ECL@SS
£ 31,661.42 excl. VAT
/ Each
£ 37,993.70 incl. VAT
- Usually arrives within 14 working days