Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Standard connecting elements
Clip
ROEBUCK MG3UB TOGGLE CLAMP
ROEBUCK MG3UB TOGGLE CLAMP
Clip Unbranded
References
unbranded:
MG3UB
rubix:
130001
Product details
Technical specifications
Product details : ROEBUCK MG3UB TOGGLE CLAMP
Technical specifications
Attributes
Model
MG3UB
Clamping force
1.157
kN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.21
excl. VAT
/
Each
£
19.45
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DESTACO TOGGLE CLAMP 207426-Q
DESTACO 225208M SPINDLE
WALRAVEN EP57020005 VF1 BAG 25 1-5MM FLANGE CLIP 2-5MM (H)39 MM X (W)1
ROEBUCK CP95 BASE MOUNTED PLUNGER CLAMP
DESTACO 385102 LATCH PLATE TO SUIT 385/375
ROEBUCK MG2UB TOGGLE CLAMP
STANLEY 4.5M BAND CLAMP 0-83-100
ROEBUCK MG7B TOGGLE CLAMP
DESTACO TOGGLE CLAMP 207426-Q
WALTER PK241-SET ASSEMBLY PARTS AND ACCESSORIES 5098060
UNIVERSAL STEP BLOCK NO.2
DESTACO 225208M SPINDLE
PLAIN CLAMP 9-60
WALRAVEN EP57020005 VF1 BAG 25 1-5MM FLANGE CLIP 2-5MM (H)39 MM X (W)1
CLAMP SET BASIC 18MM SLOT