DESTACO 331 PULL ACTION LATCH CLAMPS


Destaco Latch Clamp

References
destaco:331-R
rubix:2585211
DESTACO SLUITSPANNER 331-R
brand logo
Technical specifications

Product details : DESTACO 331 PULL ACTION LATCH CLAMPS


331 Series Destaco pull-action clamps are used in quick door clamping applications. They have a holding capacity of 720 lb (326.587 kg) and come with a flanged base. Destaco latch clamps contain U-hook style clamps with threading for easy adjustments. Some of these clamps have a Destaco Toggle Lock Plus safety feature that acts as a secondary locking system. They are also supplied with a latch plate and a thumb control lever for easy operation.

Strengths

Patented Thumb Control Lever provides one-handed operation
Supplied with threaded U-hooks for easy adjustment
Latch plate included
With Toggle Lock Plus

Applications

Moulding
Closures for doors, lids, covers
Assembly

Technical specifications


Attributes
MaterialSteel
Weight0.25 kg
Model331-R
Length44.5 mm
Force3200 N
Show UNSPSC/ECL@SS
£ 66.10 excl. VAT
/ Each
£ 79.32 incl. VAT
  • Usually arrives within 14 working days