DESTACO 341-RSS TOOGLE CLAMP


Pull Action Latch Clamps for Molding

References
destaco:341-RSS
rubix:219A8831
DESTACO RVS SPANNER 341-RSS
brand logo
Technical specifications
MaterialStainless Steel
See all Specifications

Product details : DESTACO 341-RSS TOOGLE CLAMP


Strengths

•Patented Thumb Control Lever provides one-handed operation
Supplied with threaded U-hooks for easy adjustment
Latch plate included
With Toggle lock plus

Technical specifications


Attributes
MaterialStainless Steel
Weight0.65 kg
Model341-RSS
Length63.5 mm
Force8900 N
Show UNSPSC/ECL@SS
£ 222.19 excl. VAT
/ Each
£ 266.63 incl. VAT
  • Usually arrives within 14 working days