References
Festo:LBN-40
Rubix:117A9174
Manufacturer :195861
EAN:4052568015336

Documents
Product details : FESTO 195861 CLEVIS FOOT LBN-40
Clevis foot Mounting LBN-40 for swivel Mounting of cylinders. Size=40, Corrosion resistance classification CRC=2, Product weight=192 g, Materials note=Free of copper and PTFE, Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x45x30 mm |
|---|---|
| Logistic Weight | 187,25 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ Each
£ 20.40 incl. VAT
- Delivery usually within ( 2 ) days