Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 33892 CLEVIS FOOT LNG-50
FESTO 33892 CLEVIS FOOT LNG-50
LNG clevis foot mounting
References
festo:
LNG-50
rubix:
117A9168
manufacturer :
33892
ean:
4052568009717
Technical specifications
Type
Clevis foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 33892 CLEVIS FOOT LNG-50
Clevis foot Mounting LNG-50 Size=50, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=281 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
81
x
50
x
76
mm
Logistic Weight
275
g
Type
Clevis foot mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.69
excl. VAT
/
Each
£
38.03
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS 0822306203
FESTO 162026 TWIN CYLINDER DPZ-16-10-P-A-KF
SMC MK2B40-20L AIR CYLINDER
AVENTICS 0822010832
FESTO 533626 WAIT POSITION MODULE
SMC CDG1TN25-75 AIR CYLINDER
SMC CDG1BA25-250 AIR CYLINDER
SMC C95NDB32-100W LOCKING ISO-VDMA CYLINDER
FESTO 151993 CLAMPING MODULE EV-10/30-3
NORGREN RA/8160/100 ISO/VDMA CYLINDER
AVENTICS 1322512000
FESTO 8022576 ELECTRIC DRIVE
AVENTICS CYLINDER 1322505000
FESTO 15039 CARTRIDGE CYLINDER EGZ-16-5
SMC IP8100-031-J-X304-Q POSITIONER WITH FEED BACK 4-20