References
Festo:LBZS-40
Rubix:117A1079
Manufacturer :33844
EAN:4052568067748

Documents
Product details : FESTO 33844 CLEVIS FOOT LBZS-40
Clevis foot Mounting LBZS-40 For swivel Mounting of cylinders DZH. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=138 g
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 36.07 excl. VAT
/ Each
£ 43.28 incl. VAT
- Delivery usually within ( 2 ) days