References
Festo:LBZS-50
Rubix:117A1080
Manufacturer :33845
EAN:4052568067755

Documents
Product details : FESTO 33845 CLEVIS FOOT LBZS-50
Clevis foot Mounting LBZS-50 For swivel Mounting of cylinders DZH. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=244 g
Technical specifications
Attributes
| Logistic Weight | 235 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 41.58 excl. VAT
/ Each
£ 49.90 incl. VAT
- Delivery usually within ( 2 ) days